Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Cable Heavy Duty, 2/0 ga., 3/8 In.
Mfr # 7910-360-001F
Zoro # G0789932
original price:
$30.59
7% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0
- Stud Size 3/8 in
- Color Black
- Connection Material Copper
- Connection Type Bolt
Product Information
- Brand Quickcable
- MFR # 7910-360-001F
- Zoro # G0789932
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 2/0 ga |
Length | 10 in |
Cable Length | 10 in |
Details
Item | Battery Cable Heavy Duty |
Gauge | 2/0 |
Color | Black |
Connection Material | Copper |
Connection Type | Bolt |
Insulation Material | Rubber |
Wire Color | Black |
Features | Anti-Rotational Cast Lug on One End, Cast Lug on the Other, Cold Weather Flexibility, Connection Sealed with Magnatube Heat-Shrink, For Stud Batteries: Battery to Ground or Starter Lug to Lug, Made for Truck, Farm, Construction, and Similar Equipment, Easy Routing |
Standards | RoHS, SAE |
Material | Copper |
Maximum Voltage | 12V |
Contact Material | Copper |
Housing Material | PVC |
Cable Wire Gauge | 2/0 ga |
Maximum Temperature | 221 Degrees F |
Termination Type | Battery Cable |
Resistance Properties | Flame Retardant |
Switch Type | End-to-End |
Description
Battery Cable Heavy Duty, Connection Type Bolt, Termination Type Battery Cable, Cable Wire Gauge 2/0 ga, Cable Length 10 in, Wire Color Black, Maximum Voltage 12V, Maximum Temperature 221 Degrees F, Stud Size 3/8 in, Standards RoHS, SAE, Contact Material Copper, Housing Material PVC, Resistance Properties Flame Retardant, Insulation Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13395 (13395)
- MOTOR MEDIC Lead Substitute, 12 oz. Size, Amber (M5012)
- GEDORE Ball Joint Service Kit, Extractor (KL-0165-1)
- CTA MANUFACTURING Truck Oil Filter Wrench, 1/2" Drive, 4-1/8" to 4-5/8", Extra Heavy Duty Band and Yoke (2565)
- QUICKCABLE Dual Cable Retro Fit Terminal, 1/0, PK5 (102660-005)
- QUICKCABLE Side Terminal Posts 5/16", PK5 (5513-010)
- QUICKCABLE Copper Lug, 4 Ga, 1/4", 90 deg., PK10 (5952-010DL)
- QUICKCABLE Red 4Gauge, 20" Starter Cable, (8420-001)
- QUICKCABLE High Capacity Intercell, 3-3/4", PK5 (215025-005)
- QUICKCABLE Straight Terminal, 2/0 ga., Orange, Neg (4020-525-001N)
- QUICKCABLE Bent Lug, 4/0, 1/2", 45 deg., PK5 (6440-005HV)
- Quickcable Automotive Battery Terminal Components & Parts