Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Brush, Round, Used in Drill
Mfr # 120120-525-001
Zoro # G7550496
original price:
$12.26
23% off
new price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Application Cleaning Battery Connections
- Type Round
- Includes Fits Drill Chuck
- Size 1 in L x 1 in W x 2 in H
Product Information
- Brand Quickcable
- MFR # 120120-525-001
- Zoro # G7550496
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Size | 1 in L x 1 in W x 2 in H |
Overall Width | 1 in |
Overall Diameter | 1 in |
Overall Length | 1 in |
Details
Item | Battery Brush |
Handle Material | Plastic |
Application | Cleaning Battery Connections |
Type | Round |
Includes | Fits Drill Chuck |
Fits Battery Type | Group 31M GC2 |
Tool Type | Power Brush |
Material | Polycarbonate |
Description
Battery Brush, Application Cleaning Battery Connections, Tool Type Power Brush, Material Polycarbonate, Overall Length 1 in, Overall Diameter 1 in, Overall Width 1 in, Capacity -, Fits Battery Type Group 31M GC2, Handle Material Plastic, Includes Fits Drill Chuck, Size 1 in L x 1 in W x 2 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6714 BoatTector Complete Mushroom Anchor Kit with Rope and Marker Buoy - 8 lbs. (3006.6714)
- GROZ Bottle Jack, 12 Ton (61714)
- RULE Rule 46DR Replacement Motor Cartridge f/Tournament Series™ - 800G (46DR)
- GOURMETGALLEY CG-512A Large Thermostat Cover (GO440571)
- QUICKCABLE Stud Terminal Protector, Red/Black, 4Ga (5719-2002)
- QUICKCABLE Butt Connector, 8 ga., PK25 (160580-025)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap, PK25 (7405-025)
- QUICKCABLE Battery Harness, 17-1/2In, 2/0ga, Black (7630-525-001N)
- QUICKCABLE Copper Lug, 6 Gauge, 5/16", PK10 (5951-010E)
- QUICKCABLE Ht Shr Butt Connector, 22-18 ga., PK25 (164180-025)
- GROTE Bolt, 3/8-16 x 13/32 In, PK2 (82-9216)
- Quickcable Automotive Battery Equipment