Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Box, Black, 16-7/64" L x9-39/64" W
Mfr # 120172-360-001
Zoro # G5574059
original price:
$14.99
13% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 9 5/8 in
- Outside Height 10 7/8 in
- Battery Box Material Plastic
- Outside Length 16 1/8 in
- Inside Length 12 3/4 in
Product Information
- Brand Quickcable
- MFR # 120172-360-001
- Zoro # G5574059
- UPC # 017378102472
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Outside Width | 9 5/8 in |
Outside Height | 10 7/8 in |
Outside Length | 16 1/8 in |
Inside Length | 12 3/4 in |
Inside Width | 7 1/4 in |
Inside Height | 10 in |
Fits Battery Size Group | Group 27 |
Details
Item | Battery Box |
Battery Box Material | Plastic |
Features | Durable, Use Hold-Down Holes Molded In to Reinforced Handles, Will Not Rust |
Battery Box Color | Black |
Standards | RoHs, US Coast Guard Regulations 183.420 and ABYCE-10.7 |
Battery Group Type | Standard Vehicles |
Resistance Properties | Acid Resistant; Gas Resistant; Impact Resistant; Oil Resistant; Solvent Resistant; UV Resistant |
Closure Type | Snap |
Maximum Heat Resistance | 200 Degrees F |
Minimum Heat Resistance | -30 Degrees F |
Removable Lid | Yes |
Description
Battery Box, Battery Group Type Standard Vehicles, Fits Battery Size Group Group 27, Maximum Heat Resistance 200 Degrees F, Minimum Heat Resistance -30 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 12 3/4 in, Inside Width 7 1/4 in, Inside Height 10 in, Outside Length 16 1/8 in, Outside Width 9 5/8 in, Outside Height 10 7/8 in, Fluid Compatibility Acid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cuttrwhel Replacment 21634 (49742)
- OPTIX Wiper Blade, Beam, Rubber, 24" Size (OTV241)
- FEL-PRO Eng Head Bolt Set, Es71129-1 (ES71129-1)
- ILC Replacement For Carquest, 19195S Starter (19195S STARTER)
- QUICKCABLE Battery Cable, 1 ga., Solid, 60V, PVC, Red (200205-396-025)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK100 (6701-100T)
- QUICKCABLE Cub Crimper, 15" Handle (4245-001)
- QUICKCABLE Battery Carrier Strap, w/Hooks, PK10 (120160-010)
- QUICKCABLE Red Top Post Straight Clamp, 6 Ga, PK5 (5721-005R)
- QUICKCABLE Battery Post Conversion Kit, PK10 (5520-525-010)
- FEDERAL SIGNAL Light Bar Controller, 12 to 24VDC (331105-SB)
- Quickcable Automotive Battery Equipment