Shop All Automotive Fuses
Quickcable
Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK
Mfr # 509151-100
Zoro # G0675530
product price: $128.99
/pk 100, $1.29/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Width 0.15 in
- Series Maxi
- Body Material Plastic
- Depth 0.62 in
Product Information
- Brand Quickcable
- MFR # 509151-100
- Zoro # G0675530
- UPC # 017378123873
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Series | Maxi |
Body Material | Plastic |
Color Code | Green |
Amps | 30A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Description
Maxi Blade Fuse,30A,Green,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB41)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 2 Pole, 240/415/440V AC, B Curve (M9F21208)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HSN-100 3/8 Blk 6)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 25 PK (509110-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- EATON BUSSMANN Automotive Fuse, ATR Series, 15A, 32V DC, Non-Indicating (BP/ATR-15-RP)
- Quickcable Automotive Fuses