Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK
Mfr # 509126-100
Zoro # G0675162
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATC
- Amps 7.5A
- DC Voltage Rating 32V DC
- AC Voltage Rating 32V AC
- Color Code Brown
Product Information
- Brand Quickcable
- MFR # 509126-100
- Zoro # G0675162
- UPC # 017378123538
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Width | 0.15 in |
Depth | 0.62 in |
Details
Item | Automotive Fuse |
Series | ATC |
Amps | 7.5A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Color Code | Brown |
Body Style | Blade |
Body Material | Plastic |
Description
Standard Blade Fuse,7.5A,Brown,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- WIREMOLD Poke-Thru Assembly, 24.5 cu in, Wiring Box (RC7ATCBK)
- KILLARK Weather Head Thread, 2", Aluminum (FB-765)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 54 Poles (NQ454L2)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 25 PK (509104-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 25A, 32V DC, 25 PK (509109-025)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 5 PK (509128-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 5 PK (509127-2005)
- Quickcable Fuses