Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 5A, 32V DC, 100 PK
Mfr # 509125-100
Zoro # G0675208
product price: $16.19
/pk 100, $0.16/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Amps 5A
- Body Material Plastic
- Series ATC
- AC Voltage Rating 32V AC
Product Information
- Brand Quickcable
- MFR # 509125-100
- Zoro # G0675208
- UPC # 017378123507
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Amps | 5A |
Body Material | Plastic |
Series | ATC |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Color Code | Tan |
Description
Standard Blade Fuse,5A,Tan,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 15 min. (A515M)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1X1.5LG6NM)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 10A, 250V AC, Non-Indicating (LPN-RK-10SP)
- APPLETON ELECTRIC Pulling Elbow, Haz Loc, 1-1/2 In Hub, Iron (ELBD-150)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 5 PK (509131-2005)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 25 PK (509105-025)
- LITTELFUSE Automotive Fuse, ATO Series, 5A, 32V DC, Indicating, 5 PK (ATO5)
- Quickcable Fuses