Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK
Mfr # 509128-025
Zoro # G0675101
product price: $7.89
/pk 25, $0.32/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Width 0.15 in
- Length 0.43 in
- Color Code Blue
- Depth 0.62 in
Product Information
- Brand Quickcable
- MFR # 509128-025
- Zoro # G0675101
- UPC # 017378123583
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Length | 0.43 in |
Depth | 0.62 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Color Code | Blue |
Body Material | Plastic |
Series | ATC |
Amps | 15A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Description
Standard Blade Fuse,Blue 15A,,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Square Box (794)
- ILSCO Nimbus 4 Flex Insulated Mult-Tap Connctr (PBTS-2-1/0-F-EC)
- DELTANA Single Switch/Single Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Brushed Nickel Finish (SWP4743U15)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 5 PK (509128-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 25 PK (509108-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- Quickcable Fuses