Shop All Jumper Cables, Clips & Clamps
Quickcable
Alligator Clip, Insulated Handle, PK25
Mfr # 602005-025
Zoro # G0686968
product price: $32.79
/pk 25, $1.31/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5A
- Material Nylon Insulator
- Length 2-1/16"
- Type Alligator Clips w/Banana Plugs
- Color Red/Black
Product Information
- Brand Quickcable
- MFR # 602005-025
- Zoro # G0686968
- UPC # 017378126539
- Country of Origin Taiwan, Province of China
- Category Jumper Cables, Clips & Clamps
Dimensions
Length | 2-1/16" |
Details
Amps | 5A |
Material | Nylon Insulator |
Type | Alligator Clips w/Banana Plugs |
Color | Red/Black |
Connection Type | Clip |
Gauge | 16 to 14 ga. |
Category Type | Battery and Charger Accessories |
Item | Alligator Clip |
Description
Alligator Clip,Insulated Handle,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.070" Diameter, 60 Volts (20STRORATXL500)
- MOBIL Mobil MO01305P 5 Gallon 15W40 Super Diesel Engine Oil (197603)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 15W40, CK-4 - 12/1 Quart Case (52106)
- CUSTOM ACCESSORIES SHADE CAR FOLDING LARGE (17951)
- QUICKCABLE Alligator Clip, 5A, PK100 (602007-100)
- QUICKCABLE Alligator Clip, 5A, PK25 (602007-025)
- QUICKCABLE Alligator Clamps, 200A, PK5 (602045-005)
- FORNEY Heavy Duty Battery Jumper Cables, 4 Gauge Twin Copper Cable x 25ft (52873)
- FORNEY Heavy Duty Battery Jumper Cables, 4 Gauge Copper Cable x 25ft (52868)
- BAYCO Extreme Hd Booster (SL-3015)
- FLEMING SUPPLY Jumper Cables Fleming Supply - 12 Ft. - 10 Gauge with Storage Case (927536EFK)
- Quickcable Jumper Cables, Clips & Clamps