Shop All Jumper Cables, Clips & Clamps
Quickcable
Alligator Clip, 5A, PK25
Mfr # 602007-025
Zoro # G0687062
product price: $13.39
/pk 25, $0.54/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alligator Clips w/Banana Plugs
- Gauge 16 to 14 ga.
- Amps 5A
- Connection Type Clip
- Category Type Battery and Charger Accessories
Product Information
- Brand Quickcable
- MFR # 602007-025
- Zoro # G0687062
- UPC # 017378126577
- Country of Origin Taiwan, Province of China
- Category Jumper Cables, Clips & Clamps
Details
Type | Alligator Clips w/Banana Plugs |
Gauge | 16 to 14 ga. |
Amps | 5A |
Connection Type | Clip |
Category Type | Battery and Charger Accessories |
Item | Alligator Clip |
Description
Alligator Clip,5A,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER LED Stop/Tail Lamp, SAE/ECE, 12/24V (0345411)
- TECHNIDOT Fitting, DOT, Compression, Union, 1/2" (DOT62C-08)
- WESTIN SG6 Running Boards (27-64755)
- FLOTOOL Funnel Flx Poly 2Pc 5X5.5X13In (05060/11881)
- QUICKCABLE Alligator Clamps, 200A, PK5 (602045-005)
- QUICKCABLE Alligator Clip, 5A, PK100 (602007-100)
- QUICKCABLE Alligator Clip, Insulated Handle, PK25 (602005-025)
- INTEGRATED SUPPLY NETWORK FJC Heavy Duty Jumper/Booster Cables, 16 Foot, 6 Gauge (45229)
- IDEAL Alligator Clip, Fully Insulated, PR (770205)
- SPARTAN POWER 4 AWG Heavy Duty Jumper Cables (10 Feet) (JUMPER10FT4AWG)
- ROADPRO 4 Gauge Booster Cables (RP04955)
- Quickcable Jumper Cables, Clips & Clamps