Shop All Automotive Battery Terminal Components & Parts
Quickcable
Add On Connector, Pos, 2/0, Left., PK50
Mfr # 3420-050P
Zoro # G0667149
product price: $473.99
/pk 50, $9.48/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Crimp
- Application Heavy Duty Accessories Such as Winches; Hydraulic Pumps and Plug-in Booster Cables
- Includes Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut
- Polarity Positive
Product Information
- Brand Quickcable
- MFR # 3420-050P
- Zoro # G0667149
- UPC # 017378342083
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Add On Connector,Pos,2/0,Left.,PK50 |
Gauge | 2/0 ga. |
Connection Type | Crimp |
Application | Heavy Duty Accessories Such as Winches; Hydraulic Pumps and Plug-in Booster Cables |
Includes | Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut |
Polarity | Positive |
Features | Safe Professional Method of Installing Additional Connectors Directly to Battery |
Standards | RoHS; UL STD 486A; CUL; SAE J537 |
Type | Quick Add-On Connector |
Description
Add On Connector,Pos,2/0,Left.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tyc Headlight Assembly, 20-6819-00 (20-6819-00)
- GATES Truck & Bus V-Belt, TR28514 (TR28514)
- ILC Replacement For PERKINS 2871A303 ALTERNATOR (2871A303 ALTERNATOR)
- FAIRCHILD INDUSTRIES 20002006 Toyota Tundra Outer Crew, Double Cab Belt Weatherstrip Kit OEM757200C010757100C010 (KT2028)
- QUICKCABLE Hardware Fastener, 5/16-18, PK25 (6701-360-025T)
- QUICKCABLE Offset, 2 Post, Black, 120", w/2Lhof23.0, 3/0 (214603-001)
- QUICKCABLE Fusion Right Elbow, 1/0, 3/8", PK5 (141207-005)
- QUICKCABLE Butt Splice, Copper, 1 Gauge, PK10 (6653-010)
- QUICKCABLE Copper Lug, 8 Gauge, 1/4", PK10 (5950-010D)
- QUICKCABLE Copper Lug, 2/0, 1/4", PK50 (5956-050D)
- SOLAR Replacement Ring Terminal Kit for PL2140 (PLA58)
- Quickcable Automotive Battery Equipment