Shop All Automotive Battery Terminal Components & Parts
Quickcable
Add On Connector, Neg, 2/0, Left., PK50
Mfr # 3420-050N
Zoro # G0667130
product price: $449.99
/pk 50, $9.00/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Crimp
- Includes Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut
- Features Safe Professional Method of Installing Additional Connectors Directly to Battery
- Application Heavy Duty Accessories Such as Winches; Hydraulic Pumps and Plug-in Booster Cables
Product Information
- Brand Quickcable
- MFR # 3420-050N
- Zoro # G0667130
- UPC # 017378342069
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Add On Connector,Neg,2/0,Left.,PK50 |
Gauge | 2/0 ga. |
Connection Type | Crimp |
Includes | Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut |
Features | Safe Professional Method of Installing Additional Connectors Directly to Battery |
Application | Heavy Duty Accessories Such as Winches; Hydraulic Pumps and Plug-in Booster Cables |
Standards | RoHS; UL STD 486A; CUL; SAE J537 |
Polarity | Negative |
Type | Quick Add-On Connector |
Description
Add On Connector,Neg,2/0,Left.,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR White Triplex Cable - 12/3 AWG - Round - 100' (133310)
- ABRAMS Stud Mount LED License Plate Light - Chrome (TLPL-STM-C)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3 Inch Inside x 4 Inch Depth (B2373K)
- REESE Pin (7021200)
- QUICKCABLE Battery Cable, 4Gauge, 20" (7020-001)
- QUICKCABLE On/Off Switch (309101-001)
- QUICKCABLE Ht Shr Butt Connector, 12-10 ga., PK25 (164480-025)
- QUICKCABLE Battery Box, Black, 20" L x 14-31/64" W (120175-360-001)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7754-001)
- QUICKCABLE Mini Fuse Tab Adapter, PK25 (169147-025)
- QUICKCABLE Butt Connector, 22-18 ga., PK100 (160180-100)
- Quickcable Automotive Battery Equipment