Shop All Wire Terminals
Quickcable
8 AWG PVC Ring Terminal 1/4" Stud PK100
Mfr # 160505-100
Zoro # G1779607
product price: $37.99
/pk 100, $0.38/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type PVC
- Stud Size 1/4"
- Max. Voltage 600V
- Connection Material Tin-Plated Copper
Product Information
- Brand Quickcable
- MFR # 160505-100
- Zoro # G1779607
- UPC # 017378107132
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Details
Wire Range | 8 AWG |
Insulation Type | PVC |
Max. Voltage | 600V |
Item | Ring Terminal |
Connection Material | Tin-Plated Copper |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDD Series 200A, 2 Pole, 240V AC, A Curve (PDD22G0200TFFL)
- SOUTHWIRE POLAR/SOLAR PLUS T 50 FT 16/3 UL/OSHA (CM01288)
- KILLARK 2 -Gang Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H, 1 in L (2FSBC)
- MCDONNELL & MILLER Sa159-17 Black "Y" Assembly (SA159-17)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (166407-100)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK100 (163203-100)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #8 Stud PK100, Insulation Color: Red (160131-2100)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163407-100)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (C10-38)
- Quickcable Wire Terminals