Shop All Automotive Battery Cleaners
Quickcable
5 Gal. Battery Cleaner Pail
Mfr # 510160-005
Zoro # G0677247
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Type Pail
- Size 5 gal.
- Freezing Point (F) -8.1 Degrees F
- Sub-Category Battery Cleaners
Product Information
- Brand Quickcable
- MFR # 510160-005
- Zoro # G0677247
- UPC # 017378662426
- Country of Origin United States
- Category Automotive Battery Cleaners
Dimensions
Size | 5 gal. |
Details
Color | Clear |
Container Type | Pail |
Freezing Point (F) | -8.1 Degrees F |
Item | Battery Cleaner |
Sub-Category | Battery Cleaners |
Boiling Point (F) | 250.3 Degrees F |
Dilution Ratio | Ready to Use |
Application | Battery Wash Water Treatment |
For Use With | Remove Acid from Concrete Floors in Preparation for Epoxy Floor Paint or Containment System |
Description
Battery Wash,Water Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 14 NPTM to 14 Airline Straight Fitting DOT Approved, 4PK (11472)
- BUYERS PRODUCTS SAM Plow Accessories Rol-A-Blade Caster Set - 3 Dollies Per Set (1310410)
- GROTE Swtch, Ignition, 4 Position, Momentary Strt (82-2156)
- TIRE MECHANICS RESOURCE Air Operated Tire Spreader (TMRJK026)
- QUICKCABLE 12 qt. Industrial Battery Cleaner Spray Bottle, PK12 (510145-012)
- QUICKCABLE 4 qt. Industrial Battery Cleaner Spray Bottle, PK4 (510145-004)
- PROTOCHEM LABORATORIES Non-Flammable Terminal Cleaner For Batteries, 18oz., PK12 (PC-250)
- PERMATEX Permatex Automotive Battery Cleaner 6oz (80369)
- ZEP General Purpose Cleaner/Degreaser, PK12 (1047944)
- STEELMAN Battery Post Terminal Cleaner (77042)
- INTEGRATED SUPPLY NETWORK E-Z Red Battery Post Cleaner, Black (S501)
- Quickcable Automotive Battery Cleaners