Shop All Wire Terminals
Quickcable
22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red
Mfr # 160102-100
Zoro # G1774372
product price: $9.99
/pk 100, $0.10/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type PVC
- Stud Size #6
- Insulation Color Red
- Connection Material Tin-Plated Copper
Product Information
- Brand Quickcable
- MFR # 160102-100
- Zoro # G1774372
- UPC # 017378195061
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | PVC |
Insulation Color | Red |
Connection Material | Tin-Plated Copper |
Item | Ring Terminal |
Max. Voltage | 600V |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (A10086CHNF)
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- MERSEN Semiconductor Fuse, A15QS Series, 20A, Fast-Acting, 150V AC, Ferrule (A15QS20-2)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- QUICKCABLE Nylon Wire Termination Kit 600 Piece (163900-001)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166204-100)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK100 (162265-100)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100 (160124-100)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- Quickcable Wire Connectors & Disconnects