Shop All Wire Terminals
Quickcable
16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK10
Mfr # 160272-2010
Zoro # G1777489
original price:
$4.83
4% off
new price: $4.59
/pk 10, $0.46/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type PVC
- Stud Size 0.195"
- Insulation Color Blue
- Connection Material Tin-Plated Copper
Product Information
- Brand Quickcable
- MFR # 160272-2010
- Zoro # G1777489
- UPC # 017378106364
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 0.195" |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | PVC |
Insulation Color | Blue |
Connection Material | Tin-Plated Copper |
Max. Voltage | 600V |
Item | Male Bullet Terminal |
Connection Type | Male |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 175A, 600V AC, Indicating (LPJ-175SPI)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109C02-A1)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CBB)
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK56 (Q-55-056-BK)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166204-100)
- QUICKCABLE 16-14 AWG PVC Hook Terminal #8 Stud PK10 (160239-2010)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Red (160101-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Black (160303-100)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV14-6FLX)
- Quickcable Wire Connectors & Disconnects