Shop All Wire Terminals
Quickcable
16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100
Mfr # 163207-100
Zoro # G1780821
product price: $23.99
/pk 100, $0.24/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size 3/8"
- Insulation Color Blue
- Connection Material Tin-Plated Copper
Product Information
- Brand Quickcable
- MFR # 163207-100
- Zoro # G1780821
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 3/8" |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Connection Material | Tin-Plated Copper |
Seam | Seamless |
Terminal Connection | Crimp |
Connection Type | Crimp |
Max. Voltage | 600V |
Item | Ring Double Crimp Terminal |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L2C)
- SCHNEIDER ELECTRIC Relay, 220V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120M7)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA42)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (D323NRB)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 3/8" Stud PK100, Insulation Color: Red (160107-2100)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #6 Stud PK100, Max. Voltage: 600V (160134-100)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166225-100)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK25 (160468-025)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK100 (162265-100)
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 (160232-1000)
- Quickcable Wire Connectors & Disconnects