Shop All Wire Terminals
Quickcable
16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue
Mfr # 164206-025
Zoro # G1782179
product price: $15.95
/pk 25, $0.64/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Heat Shrink
- Stud Size 5/16"
- Insulation Color Blue
- Max. Voltage 600V
Product Information
- Brand Quickcable
- MFR # 164206-025
- Zoro # G1782179
- UPC # 017378951636
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 5/16" |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Heat Shrink |
Insulation Color | Blue |
Max. Voltage | 600V |
Item | Ring Terminal |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 25A, 600V AC, Non-Indicating (FLSR025)
- TEMPCO RTD Probe, 100 Ohm, 24In, .25In Sheath (RTD00728)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HD)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- QUICKCABLE 16-14 AWG Nylon Spade Double Crimp Terminal #8 Stud PK100 (163225-100)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Insulation Color: Blue (160270-2100)
- QUICKCABLE 8 AWG PVC Ring Terminal 1/4" Stud PK100 (160505-100)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 5/16" Stud PK100, Insulation Color: Blue (160206-2100)
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- Quickcable Wire Terminals