Shop All Wire Terminals
Quickcable
12-10 AWG Nylon Ring Double Crimp Terminal 1/2" Stud PK100
Mfr # 163408-100
Zoro # G1781101
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size 1/2"
- Insulation Color Yellow
- Seam Seamless
Product Information
- Brand Quickcable
- MFR # 163408-100
- Zoro # G1781101
- UPC # 017378108917
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/2" |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Nylon |
Insulation Color | Yellow |
Seam | Seamless |
Item | Ring Double Crimp Terminal |
Connection Type | Crimp |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Terminal Connection | Crimp |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUA32AA)
- SQUARE D TERMINAL BLOCK ADAPTER (LAD7B205)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- BEST Weather Cover, For 21B Series Padlocks (21BWC)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK100 (160468-100)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK8 (160468-2008)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100 (160124-100)
- QUICKCABLE 18-12 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166165-100)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25, Max. Voltage: 600V (164207-025)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 3/8" Stud PK50 (160207-050)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- Quickcable Wire Terminals