Shop All Paint Roller Covers
Quick Solutions
10-1/2 in Paint Roller Cover, Foam
Mfr # 991876000
Zoro # G3880778
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10-1/2 in
- Cover Material Foam
- Paint Type All Paints
Product Information
- Brand Quick Solutions
- MFR # 991876000
- Zoro # G3880778
- UPC # 78435904415
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 10-1/2 in |
Details
Item | Paint Roller Cover |
Cover Material | Foam |
Paint Type | All Paints |
Description
Purdy foam corner roller 4 inch width X 10-1/2 inch length painters collection yellow foam corner roller ideal for corners and recessed surfaces paint corners in one stroke lightweight and easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING FX3000 HVLP SPRAY GUN 1.5MM (SH289299)
- LINZER Plastic 11 in. W X 15 in. L 2 qt Disposable Paint Tray Liner (RM 5112)
- RUST-OLEUM Interior/Exterior Paint, Semi-gloss, Oil Base, White, 1 gal (7290402)
- GRACO Airless Spray Gun Tip, Tip Size 0.021 In (XHD421)
- QUICK SOLUTIONS 9" Paint Roller Cover, 3/16" Nap, Foam (690289890)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-9)
- WOOSTER 12" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644-12)
- REDTREE INDUSTRIES Redtree Industries 36065 Mini Paint Roller Foam Refill - 4", Twin Pack (36065)
- FOAMPRO Roller Cover Foam 9X1/4In (29)
- ZORO SELECT 6" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 10 PK (403T13)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (3LF38)
- Quick Solutions Paint Rollers and Frames