Shop All Gas Heater Accessories
Quick-Sling
HVAC Hanger, 2 ft. 8" W
Mfr # QSWI3000
Zoro # G7649166
original price:
$192.50
15% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 49EV89, 49EV90, 49EV91, 49EW08, 49EW09, 2RYU7, 2RYU8, 2RYU9, 2RYV1, 2RYV2, 2RYV3, 2RYV4, 32V237, 32V238, 32V239, 32V255, 32V256
- Material Steel
- Includes 3/8 in Pressed-In Connection Bolt with Nylon Lock Nut, Circular Adjustment Plate, Flush Mount Hanger Bar, Left Unit Connector Arm, Right Unit Connector Arm, Swivel Spreader Arm with Circular Adjustment Plate
- Width 32 in
- Product Type Mounting Brackets
Product Information
- Brand Quick-Sling
- MFR # QSWI3000
- Zoro # G7649166
- UPC # 095247158126
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Width | 32 in |
Overall Height | 5 5/8 in |
Overall Width | 20 3/4 in |
Overall Depth | 24 5/8 in |
Overall Dimensions - H x W x D | 5 5/8 in x 20 3/4 in x 24 5/8 in |
Details
Item | Gas Ceiling Heater Mounting Bracket |
For Use With | 49EV89, 49EV90, 49EV91, 49EW08, 49EW09, 2RYU7, 2RYU8, 2RYU9, 2RYV1, 2RYV2, 2RYV3, 2RYV4, 32V237, 32V238, 32V239, 32V255, 32V256 |
Material | Steel |
Includes | 3/8 in Pressed-In Connection Bolt with Nylon Lock Nut, Circular Adjustment Plate, Flush Mount Hanger Bar, Left Unit Connector Arm, Right Unit Connector Arm, Swivel Spreader Arm with Circular Adjustment Plate |
Product Type | Mounting Brackets |
Finish | Powder Coated |
Load Capacity | 200 lb |
Joists | 16 in, 24 in |
Joist Mounting Direction | Parallel/Perpendicular |
Compatible with Product Type | Unit Heaters |
Contact Points | 4 |
Description
Product Type Mounting Brackets, Compatible with Product Type Unit Heaters, Compatible Grainger Part Number 2RYU7, 2RYU8, 2RYU9, 2RYV1, 2RYV2, 2RYV3, 2RYV4, 32V237, 32V238, 32V239, 32V255, 32V256, 49EV89, 49EV90, 49EV91, 49EW08, 49EW09, Overall Height 5 5/8 in, Overall Width 20 3/4 in, Overall Depth 24 5/8 in, Contact Points 4, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 16"x30"x1" Electrostatic Air Filter (ES16301)
- SUPCO Round Run Capacitor, CR80X370R (CR80X370R)
- BUNN Filter Cartridge For Bunn - Part# Eqhp10Lcrtg (EQHP10LCRTG)
- PARKER Filter/Dryer, 3/8 In (LLD - 083S)
- QUICK-SLING Heater Hanger Arm, 32" L, Steel (QSWI1000)
- QUICK-SLING HVAC Hanger, 2 ft. 8" W (QSWI4000)
- QUICK-SLING Heater Hanger Arm, 36" L, Steel (QSWI3001)
- DAYTON Vertical Combustion Air Inlet Kit, 5 In (32V266)
- MODINE 3H37046-1 Conversion Kit Lp To (3H37046-1)
- EMPIRE COMFORT SYSTEMS Pilot With Orifice Lp Gas For Dv55Spp (R622L)
- GOODMAN LP Conversion Kit, Single Stage (LPT-03)
- Quick-Sling Gas Heater Accessories