Shop All Washroom Accessories
Quick Shave
Rechargeable Electric Sonic Toothbrush with 40000 Strokes Per Minute; White
Mfr # QU875096
Zoro # G504107790
original price:
$45.55
5% off
new price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Quick Shave
- MFR # QU875096
- Zoro # G504107790
- UPC # 753153306627
- Country of Origin China
- Category Washroom Accessories
Description
Features
- 40,000 powerful sonic strokes per minute With world wide voltage 110-220
- Includes 12 color coated brush heads for multiple users
- Advanced electronic control and electro mechanical driving system
- 2 minutes auto timer with a 30 second interval alter system
- 3 operation ( Normal, Soft & Massage)
- Powerful plaque remover where normal bristles cant reach,Effectively removes plaque without irritating gums
- Reaches deep between teeth to remove plaque from hard to reach places
- Removes even tough stains leaving naturally whiter teeth
- Gentle on teeth and gums
- Rechargeable Electric Sonic Toothbrush with 40000 Strokes Per Minute
- Color: White
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outlet, Carbon Steel, 1/2 x 3 in Pipe Size (4348000410)
- NAVAC Tube Expander, Manual, 7/8" Max OD (NTE7)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL53-1000 - BR)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SD15-SSBS-R)
- EMPIRE Empire VBP36SA Aged Brick Panel Liner (VBP36SA)
- KOHLER Clc - 15 Shelf Kit (1445685)
- KINGSTON BRASS Vintage Toilet Paper Holder, Polished Brass (BA1168PB)
- MOEN Eva Euro Single Post Paper Holder Brushed Nickel (YB2808BN)
- GROHE Universal Flow Straightener Brushed Nick (13931EN0)
- UTOPIA ALLEY Utopia Alley HK5GD Eternity Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods; Gold - Set of 12 (HK5GD)
- GROHE Universal Pull Out Spray Brushed Nickel (46875EN0)
- Quick Shave Washroom Accessories