Shop All Spill Containment Accessories
Quick Dam
Wick Up Mats, 14inLx7inW, PK200
Mfr # WUM-200
Zoro # G4441127
product price: $150.00
/pk 200, $0.75/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Thickness 14 in
- Height 14 in
- Width 7 in
Product Information
- Brand Quick Dam
- MFR # WUM-200
- Zoro # G4441127
- UPC # 810959020895
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 14 in |
Width | 7 in |
Length | 14 in |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Thickness | 14 in |
Weight Capacity | 15 lb |
Material | Polypropylene |
Includes | Wick Up mats in a bag, in a box |
Item | Super Water Absorbent Mats |
Color | White |
Description
Material Polypropylene, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Combustible Diesel Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0411-NP_14X10)
- PIG PIG Pipe Leak Diverter, Gray, 2.43 lb. (TLS691-GY)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, COYOTE BROWN, L (606-498-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (KKC5KV-06-XXL)
- QUICK DAM Quick Dam Flood Gate 3-Way Stanchion Set (QDST3WC)
- QUICK DAM Drain Cover, Polyurethane (QDDS44-5)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- QUICK DAM Drain Cover Kit, 10 ft., High Visibility (QDGGDS-HV)
- QUICK DAM Flood Gate Doorway Protection, 45Lx26.5"H (QDFG45)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK120 (QD1224-120)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- Quick Dam Spill Control Supplies