Shop All Spill Containment Accessories
Quick Dam
Water-Gate Portable Dam, 30 ft. L, 6"H
Mfr # QDWGWL-0630
Zoro # G1599501
product price: $1,550.99
/ea
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Water Type Freshwater, Saltwater
- Length 30 ft
- Includes Rolled Water-Gate Dam in a bag
- Width 24 in
Product Information
- Brand Quick Dam
- MFR # QDWGWL-0630
- Zoro # G1599501
- UPC # 810959020673
- Country of Origin Canada
- Category Spill Containment Accessories
Dimensions
Length | 30 ft |
Width | 24 in |
Height | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
For Water Type | Freshwater, Saltwater |
Includes | Rolled Water-Gate Dam in a bag |
Material | Heavy Duty PVC |
Item | Portable Flood Dam |
Description
Portable Flood Dam, Material Heavy Duty PVC, Height 6 in, Length 30 ft, Width 24 in, Includes Rolled Water-Gate Dam in a bag, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR SURGICAL Microstatic ESD Lab Coat - Blue, L, Unisex (473-L)
- MECHANIX WEAR Welding Gloves, Tan/Red, 10, PR (WS-FLX-010)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3330BY)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, Nomex(R), XL (CNB2NV LN 46)
- QUICK DAM Quick Dam Flood Gate 3-Way Stanchion Set (QDST3WC)
- QUICK DAM Portable Flood Dam, Polymer, 4 ft. L, PK30 (WUB24-30)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- QUICK DAM Flood Barrier (QDFGST3WC)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK26 (QD65-26)
- SPILL MAGIC Absorbent Powder, White, 9" L (SM106)
- Quick Dam Spill Control Supplies