Shop All Spill Containment Accessories
Quick Dam
Water Barrier
Mfr # WUB58-10G
Zoro # G200389605
original price:
$179.99
12% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Saltwater
- Length 5 in
- Width 8 ft
Product Information
- Brand Quick Dam
- MFR # WUB58-10G
- Zoro # G200389605
- UPC # 810959021595
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 5 in |
Width | 8 ft |
Details
For Water Type | Saltwater |
Item | Water Barrier |
Description
Water Barrier, Length 5 in, Width 8 ft, For Water Type Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-5X)
- VORTEX DA-2 Deluxe Denim Apron, Heavy Duty All-denim With Pockets. (VO96597)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Base Adapter (16BA)
- SALISBURY Rubber Insulating Glove Class 00, 14", PR (E0014B/10)
- QUICK DAM Water Barrier (WUB24-30G)
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- QUICK DAM Flood Barrier Emergency Kit, 40 ft. L (WUGG-V)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H (QD610-1ES)
- QUICK DAM Flood Gate Doorway Protection, 35Lx26.5"H (QDFG35)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- Quick Dam Spill Containment Accessories