Shop All Spill Containment Accessories
Quick Dam
Water Barrier
Mfr # WUB24-30G
Zoro # G400389559
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater
- Height 2 1/2 in
- Includes (30) Water Dams
- Length 4 ft
Product Information
- Brand Quick Dam
- MFR # WUB24-30G
- Zoro # G400389559
- UPC # 810959021182
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 2 1/2 in |
Length | 4 ft |
Details
For Water Type | Freshwater |
Includes | (30) Water Dams |
Item | Water Barrier |
Description
Water Barrier, Height 2 1/2 in, Length 4 ft, Includes (30) Water Dams, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Face Seal, FR Cotton, Black (26-0099-28)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1155-RA_14X10 (U7-1155-RA_14X10)
- KASK WAC00009 Zenith Visors Attachment Kit (39531)
- EMERGENCY ZONE First Aid Kit, 53 Pc (901)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- QUICK DAM Flood Gate Doorway Protection, 35Lx26.5"H (QDFG35)
- QUICK DAM Wick Up Mats, 14inLx7inW, PK200 (WUM-200)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- QUICK DAM Water Barrier (WUB58-10G)
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- Quick Dam Spill Containment Accessories