Shop All Spill Containment Accessories
Quick Dam
Water, 10 ft L
Mfr # WUB210-12G
Zoro # G000389614
original price:
$136.00
11% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater
- Length 10 ft
Product Information
- Brand Quick Dam
- MFR # WUB210-12G
- Zoro # G000389614
- UPC # 810959021601
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 10 ft |
Details
For Water Type | Freshwater |
Item | Water Barrier |
Description
Water Barrier, Length 10 ft, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size L, PR (16-D622V/L)
- BRADLEY Service Kit Eye/Face Wash-Blackhead (S45-2453)
- NEVS Label, "Cleaned- Checked" 7/8" x 2-1/4" White w/Black (CS-0723)
- KLEENGUARD Coveralls, 20 PK, White, SMMMS, Zipper (49106)
- QUICK DAM Drain Cover, Polyurethane (QDDS44-5)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK26 (QD65-26)
- QUICK DAM Bucket 5ft Flood Barriers, PK10 (QDGG5-10)
- QUICK DAM FLOOD BARRIER BAG 6PK (QD1224-6ES)
- QUICK DAM Drain Cover Kit, 10 ft., High Visibility (QDGGDS-HV)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- Quick Dam Spill Containment Accessories