Shop All Spill Containment Accessories
This Product is Discontinued
Quick Dam
Quick Dam Water Curb 6.5"X10Ft (Discontinued)
Mfr # QDWC610
Zoro # G4405443
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Water Type Freshwater, Saltwater
- Material Polyurethane
- Length 10 ft
- Weight Capacity 640 lb
- Height 6 1/2 in
Product Information
- Brand Quick Dam
- MFR # QDWC610
- Zoro # G4405443
- UPC # 810959020475
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 10 ft |
Height | 6 1/2 in |
Details
For Water Type | Freshwater, Saltwater |
Item | Quick Dam Water Curb,6.5x10 ft. |
Material | Polyurethane |
Weight Capacity | 640 lb |
Description
Quick Dam Water Curb,6.5x10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.