Shop All Spill Control Kits and Stations
Quick Dam
Flood Kit
Mfr # WUGG4-25
Zoro # G400404146
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (25) 4 ft Dams, (4) Refill
- Length 6 3/4 in, 2 ft, 4 ft
- Width 16 1/2 in, 2 ft
- For Water Type Freshwater
Product Information
- Brand Quick Dam
- MFR # WUGG4-25
- Zoro # G400404146
- UPC # 810959021243
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Length | 6 3/4 in, 2 ft, 4 ft |
Width | 16 1/2 in, 2 ft |
Details
Item | Flood Kit |
Includes | (25) 4 ft Dams, (4) Refill |
For Water Type | Freshwater |
Description
Flood Kit, Length 6 3/4 in, 2 ft, 4 ft, Width 16 1/2 in, 2 ft, Includes (25) 4 ft Dams, (4) Refill, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZOD-4X)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 130)
- CONDOR Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, XL, 1 PR (29JV53)
- NOTRAX Interlocking Drainage Mat, 30 In W x 5 Ft L, 1 In Thick (620S3060BL)
- QUICK DAM 12 in. x 24 in. Expanding Barriers, 20PK (QD1224-20)
- QUICK DAM 12 in. x 24 in. Expanding Barriers, 6PK (QD1224-6)
- QUICK DAM Flood Kit (WUGG10-10)
- QUICK DAM Duffel Bag Kit 17ft Barriers, PK4 (QDDUFF17-4)
- QUICK DAM Flood Kit (WUGGCO)
- QUICK DAM Grab And Go Jumbo Flood Bag Kit, PK5 (QDGG1248-5)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1393-YE)
- Quick Dam Spill Control Kits and Stations