Shop All Spill Control Kits and Stations
Quick Dam
Flood Kit
Mfr # WUGG10-10
Zoro # G500404084
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 10 ft Dams
- Length 6 3/4 in, 2 ft, 10 ft
- Width 16 1/2 in, 2 ft
- For Water Type Freshwater
Product Information
- Brand Quick Dam
- MFR # WUGG10-10
- Zoro # G500404084
- UPC # 810959021250
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Length | 6 3/4 in, 2 ft, 10 ft |
Width | 16 1/2 in, 2 ft |
Details
Item | Flood Kit |
Includes | (10) 10 ft Dams |
For Water Type | Freshwater |
Description
Flood Kit, Length 6 3/4 in, 2 ft, 10 ft, Width 16 1/2 in, 2 ft, Includes (10) 10 ft Dams, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (546M-07-V)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT420)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Yellow, Size 10, KITGC2Y10 (KITGC2Y10)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740NF)
- QUICK DAM Flood Kit (WUGGCO)
- QUICK DAM Duffel Bag Kit 17ft Barriers, PK4 (QDDUFF17-4)
- QUICK DAM 12 in. x 24 in. Expanding Barriers, 6PK (QD1224-6)
- QUICK DAM Flood Kit (WUGG4-25)
- QUICK DAM 12 in. x 24 in. Expanding Barriers, 20PK (QD1224-20)
- QUICK DAM Grab And Go Jumbo Flood Bag Kit, PK5 (QDGG1248-5)
- ULTRATECH Snap Wall Containment Berm, 75 gal. (8854)
- Quick Dam Spill Control Kits and Stations