Shop All Spill Containment Accessories
Quick Dam
Flood Gate Doorway Protection, 45Lx26.5"H
Mfr # QDFG45
Zoro # G1599510
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Height 26 1/2 in
- Width 1 in
- Includes Steel frame & neoprene sleeve & tools
- Length 45 in
Product Information
- Brand Quick Dam
- MFR # QDFG45
- Zoro # G1599510
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Height | 26 1/2 in |
Width | 1 in |
Length | 45 in |
Details
For Water Type | Freshwater, Saltwater |
Item | Doorway Flood Guard |
Includes | Steel frame & neoprene sleeve & tools |
Material | Neoprene, Steel |
Description
Doorway Flood Guard, Material Neoprene, Steel, Height 26 1/2 in, Length 45 in, Width 1 in, Includes Steel frame & neoprene sleeve & tools, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - Small/Medium (48-73-5161)
- PIG Spill Kit, Universal, Yellow (KIT2500)
- FALLTECH Anchor, Pass-Through, Sling, 6 ft (7372)
- LASERGLOW TECHNOLOGIES Magnetic Mounting Bracket, 1 in Height (ABM088CXX)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- QUICK DAM Flood Barrier, Polyurethane (QDWC610)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- QUICK DAM Flood Gate Doorway Protection, 35Lx26.5"H (QDFG35)
- PIG Latching Drum Lid with Fast-Latch, Yellow (DRM1072-YW)
- Quick Dam Spill Control Supplies