Shop All Spill Containment Accessories
Quick Dam
Flood Barrier
Mfr # QDFGST3WC
Zoro # G300404260
product price: $600.00
/ea
Free Shipping & Returns
$600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Material Neoprene, Steel
- Length 3 ft
- Height 7 in
- Width 11 in
Product Information
- Brand Quick Dam
- MFR # QDFGST3WC
- Zoro # G300404260
- UPC # 810959021106
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 3 ft |
Height | 7 in |
Width | 11 in |
Details
For Water Type | Freshwater, Saltwater |
Material | Neoprene, Steel |
Item | Flood Barrier |
Weight Capacity | 42 lb |
Description
Flood Barrier, Material Neoprene, Steel, Height 7 in, Length 3 ft, Width 11 in, Weight Capacity 42 lb, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 5 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- UMBO 24in Pleated Bouffant Cap - White, 1000/CS, 1000PK (H204-24W)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst (2040-70-10-R)
- QUICK DAM Wick Up Mats, 14inLx7inW, PK200 (WUM-200)
- QUICK DAM Water Barrier (WUB24-30G)
- QUICK DAM Bucket Combo 10-Bags & 5-Barriers, PK15 (QDGGCO)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK2 (QD65-2)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- QUICK DAM Flood Gate Doorway Protection, 45Lx26.5"H (QDFG45)
- PIG Sediment Drain Filter, 38" L, 29" W, 20" H (FLT747-WOPT)
- Quick Dam Spill Control Supplies