Shop All Spill Containment Accessories
Quick Dam
Flood Barrier, 5 ft.L, 3-1/2"H, PK2
Mfr # QD65-2
Zoro # G4418858
product price: $25.00
/pk 2, $12.50/ea
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Height 3 1/2 in
- Length 5 ft
- Weight Capacity 1.375 lb
Product Information
- Brand Quick Dam
- MFR # QD65-2
- Zoro # G4418858
- UPC # 610585906224
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 3 1/2 in |
Length | 5 ft |
Width | 8 in |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Item | Water Activated Flood Barriers |
Weight Capacity | 1.375 lb |
Thickness | 2 in |
Material | polypropylene |
Includes | Water activated flood barriers |
Description
Water Activated Flood Barriers, Closed, Material Polypropylene, Thickness 2 in, Height 3 1/2 in, Length 5 ft, Width 8 in, Weight Capacity 1.375 lb, Includes Water activated flood barriers, For Water Type Freshwater, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Boxx #4041 PR (4041 XL)
- STRANCO Calibration Label Color Pack, ENG, PK182, TCSL1-COLOR-PACK (TCSL1-COLOR-PACK)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 20-3/64in H (GB-067)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, L (7603400)
- QUICK DAM Water, 10 ft L (WUB210-12G)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- QUICK DAM Portable Flood Dam, Polymer, 4 ft. L, PK30 (WUB24-30)
- QUICK DAM Flood Gate Doorway Protection, 45Lx26.5"H (QDFG45)
- QUICK DAM Bucket 5ft Flood Barriers, PK10 (QDGG5-10)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-30-HV)
- Quick Dam Spill Containment Accessories