Shop All Spill Containment Accessories
Quick Dam
Flood Barrier, 2 ft.L, 3-1/2"H, PK20
Mfr # QD1224-20
Zoro # G4418806
product price: $125.00
/pk 20, $6.25/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Thickness 9 in
- Weight Capacity 12 lb
- Width 1 ft
Product Information
- Brand Quick Dam
- MFR # QD1224-20
- Zoro # G4418806
- UPC # 810959020376
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 1 ft |
Height | 3 1/2 in |
Length | 2 ft |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Thickness | 9 in |
Item | Water Activated Flood Bag |
Weight Capacity | 12 lb |
Includes | Water activated flood bags |
Material | polypropylene |
Description
Water Activated Flood Bag, Closed, Material Polypropylene, Thickness 9 in, Height 3 1/2 in, Length 2 ft, Width 1 ft, Weight Capacity 12 lb, Includes Water activated flood bags, For Water Type Freshwater, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10 (86457)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUX1)
- 3M Versaflo(TM) Double Bib Hood Assembly (S-657)
- MSA SAFETY Combination Cartridge/Filter, Bayonet, AM, MA, P100, Green, Magenta, 2 PK, NIOSH 42 CFR 84 (815365)
- QUICK DAM Flood Bag, 2 ft.L, 3-1/2"H, PK6 (QD1224-6ES)
- QUICK DAM Flood Barrier, 10 ft L (QD610-10HV)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- QUICK DAM Bucket 10ft Flood Barriers, PK5 (QDGG10-5)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- Quick Dam Spill Control Supplies