Shop All Spill Containment Accessories
Quick Dam
Flood Barrier, 17 ft.L, 3-1/2"H, PK8
Mfr # QD617-8
Zoro # G4418815
product price: $305.00
/pk 8, $38.13/ea
Free Shipping & Returns
$305.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Weight Capacity 23 lb
- Includes Water activated flood barriers
- Height 3 1/2 in
Product Information
- Brand Quick Dam
- MFR # QD617-8
- Zoro # G4418815
- UPC # 810959020581
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 3 1/2 in |
Width | 20 in |
Length | 17 ft |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Weight Capacity | 23 lb |
Includes | Water activated flood barriers |
Item | Water Activated Flood Barrier |
Material | polypropylene |
Thickness | 12 in |
Description
Water Activated Flood Barrier, Closed, Material Polypropylene, Thickness 12 in, Height 3 1/2 in, Length 17 ft, Width 20 in, Weight Capacity 23 lb, Includes Water activated flood barriers, For Water Type Freshwater, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10195065)
- BRADY Pipe Markr, TempeR Water, Gn, 3/4to2-3/8 In (7420-4)
- 3M Color-Coding Pack, Vinyl Tape, .94"x21.87Yds, 6/PK, MI PK (MMM7641226PK)
- ZING Biohazard Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 1924 (1924)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H (QD610-1ES)
- QUICK DAM FLOOD BARRIER BAG 6PK (QD1224-6ES)
- QUICK DAM Flood Barrier (QDFGST3WC)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- QUICK DAM Quick Dam Flood Gate 3-Way Stanchion Set (QDST3WC)
- PIG Build-A-Berm Spill Containment Berm (PLR264)
- Quick Dam Spill Control Supplies