Shop All Spill Containment Accessories
Quick Dam
Bucket Combo 10-Bags & 5-Barriers, PK15
Mfr # QDGGCO
Zoro # G4418736
product price: $142.99
/pk 15, $9.53/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Height 15 in
- Includes Bucket containing 5 - 5ft Flood Barriers & 10 Flood Bags
- Material polypropylene
Product Information
- Brand Quick Dam
- MFR # QDGGCO
- Zoro # G4418736
- UPC # 810959020925
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 15 in |
Length | 5 ft |
Width | 14 in |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Includes | Bucket containing 5 - 5ft Flood Barriers & 10 Flood Bags |
Material | polypropylene |
Thickness | 14 in |
Weight Capacity | 15 lb |
Item | Flood Barrier Combo Kit |
Description
Flood Barrier Combo Kit, Closed, Material Polypropylene, Thickness 14 in, Height 15 in, Length 5 ft, Width 14 in, Weight Capacity 15 lb, Includes Bucket containing 5 - 5ft Flood Barriers & 10 Flood Bags, For Water Type Freshwater, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size 2XL (3NA/XXLBK)
- UNCOMMON THREADS 3-Section Pocket Waist Apron Navy (3067-1600)
- EDGE Knit Liner, 15 ga., White, Sz 6, PR (48-125)
- SCRUB ZONE Scrub Shirt, XL, Blue, Unisex (71221)
- QUICK DAM Bucket Flood Bags, PK20 (QDGGFB-20)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H, PK8 (QD617-8)
- QUICK DAM Quick Dam Flood Gate 3-Way Stanchion Set (QDST3WC)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- QUICK DAM Flood Barrier (QDFGST3WC)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- Quick Dam Spill Containment Accessories