Shop All Crowd Control Post & Ropes
Queueway
Urn Top Rope Post, Satin Stainless Steel
Mfr # QWAY310-3S
Zoro # G6528767
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Dome
- Base Material Stainless Steel
- Post Material Stainless Steel
- Color Silver
Product Information
- Brand Queueway
- MFR # QWAY310-3S
- Zoro # G6528767
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 39 in |
Base Diameter | 12 3/10 in |
Details
Item | Urn Top Rope Post |
Base Type | Dome |
Base Material | Stainless Steel |
Post Material | Stainless Steel |
Color | Silver |
ADA Compliance | No |
Post Finish | Satin |
Base Finish | Satin Stainless Steel |
For Use With | Rope |
Post Top | Urn |
Compatible Line | Rope |
Base Weight | 19 lb |
Fillable | No |
Description
Urn Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 39 in, Post Diameter 2 1/2 in, Base Diameter 12 3/10 in, Fillable No, Post Material Stainless Steel, Base Type Dome, Base Weight 19 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Satin, Base Material Stainless Steel, Base Finish Satin Stainless Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, L (968L)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK12 (411KAS12YLW)
- MSA SAFETY MSA Advantage™ 200 Half Mask, M (815692)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- QUEUEWAY Contemporary Top Post, Polished Brass (QWAY314-2P)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-B9)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-L5)
- QUEUEWAY Barrier Post, Yellow/Blk Text Belt, 1 Belt (QPLUS-35-ESD)
- QUEUEWAY Ball Top Post, Polished Stainless Steel (QWAY312-3P)
- QUEUEWAY Barrier Post, Blue, Blue/Wht Striped Belt (QPLUS-23-D1)
- ZORO SELECT Traffic Barriers with Stand (3UTR5)
- Queueway Crowd Control