Shop All Crowd Control Post & Ropes
Queueway
Urn Top Rope Post, Polished SS, 39 in.
Mfr # QWAY310-3P
Zoro # G6502361
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Dome
- Base Material Stainless Steel
- Post Material Stainless Steel
- Color Silver
Product Information
- Brand Queueway
- MFR # QWAY310-3P
- Zoro # G6502361
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 39 in |
Base Diameter | 12 3/10 in |
Details
Item | Urn Top Rope Post |
Base Type | Dome |
Base Material | Stainless Steel |
Post Material | Stainless Steel |
Color | Silver |
ADA Compliance | No |
Post Finish | Polished Stainless Steel |
Base Finish | Polished Stainless Steel |
For Use With | Rope |
Post Top | Urn |
Fillable | No |
Base Weight | 19 lb |
Compatible Line | Rope |
Description
Urn Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 39 in, Post Diameter 2 1/2 in, Base Diameter 12 3/10 in, Fillable No, Post Material Stainless Steel, Base Type Dome, Base Weight 19 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Polished Stainless Steel, Base Material Stainless Steel, Base Finish Polished Stainless Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS 4XL Long Sleeve T-Shirt, Green (ST21-NPGS-4X)
- ZORO SELECT Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (3LZ41)
- BRADY Number Tag, Brass, Series FP 226-250, PK25 (23676)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XL (J140-BRN 3XL REG)
- QUEUEWAY Contemporary Top Post, Polished Brass (QWAY314-2P)
- QUEUEWAY Barrier Post, Purple Belt, 10 ft. Belt L (QPLUS-33-P5)
- QUEUEWAY Barrier Post, Black Belt, 10 ft. Belt L (QPLUS-33-B9)
- QUEUEWAY Barrier Post, Silver, Yellow/Blk Text Belt (QPLUS-1P-ESD)
- QUEUEWAY Barrier Post, Yellow Post, 40" Post H (QPLUS-35-YA)
- QUEUEWAY Barrier Post, Black/Yellow Diagonal Belt (QPLUS-33-D4)
- QUEUE SOLUTIONS Elegance 451, Flat Top, Profile Base, Black (ELF451-BK)
- Queueway Crowd Control