Shop All Crowd Control Post & Ropes
Queueway
Contemporary Top Post, Satin SS, 39 in.
Mfr # QWAY314-3S
Zoro # G7056262
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Dome
- Base Material Stainless Steel
- Post Material Stainless Steel
- Color Silver
Product Information
- Brand Queueway
- MFR # QWAY314-3S
- Zoro # G7056262
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 39 in |
Base Diameter | 12 3/10 in |
Details
Item | Contemporary Top Post |
Base Type | Dome |
Base Material | Stainless Steel |
Post Material | Stainless Steel |
Color | Silver |
ADA Compliance | No |
Post Finish | Satin |
For Use With | Rope |
Base Finish | Satin Stainless Steel |
Compatible Line | Rope |
Fillable | No |
Base Weight | 19 lb |
Post Top | Contemporary |
Description
Contemporary Top Post, Post Top Contemporary, For Use With Rope, Compatible Line Rope, Overall Height 39 in, Post Diameter 2 1/2 in, Base Diameter 12 3/10 in, Fillable No, Post Material Stainless Steel, Base Type Dome, Base Weight 19 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Satin, Base Material Stainless Steel, Base Finish Satin Stainless Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG8 (6DMG8)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- AIR SYSTEMS INTL Ambient Air Pump, Hansen, 0 to 15 psi (BAC-20)
- COMPLIANT Wheelchair-Acc. Emerg. Shower & Eyewash (17022)
- QUEUEWAY Ball Top Post, Polished Stainless Steel (QWAY312-3P)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-D4)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-B9)
- QUEUEWAY Barrier Rope, Velour, 8 ft L (QWAYROPE-23-8-1P)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-L5)
- QUEUEWAY Barrier Post, Powder Coated Post, 1 Belt (QPLUS-35-D4)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Sfty Grn (30014-100)
- Queueway Crowd Control