Shop All Crowd Control Post & Ropes
Queueway
Barrier Rope, Velour, 6 ft L
Mfr # QWAYROPE-21-6-2P
Zoro # G7049113
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Brass Snap End
- Material Velour
- Overall Length 6 ft
- Rope Color Red
- For Use With Mfr. No. QWAY310, QWAY312, QWAY314
Product Information
- Brand Queueway
- MFR # QWAYROPE-21-6-2P
- Zoro # G7049113
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Polished Brass Snap End |
Material | Velour |
Rope Color | Red |
For Use With | Mfr. No. QWAY310, QWAY312, QWAY314 |
Weight | 2 lb |
Rope Material | Velour |
End Cap Material | Brass |
End Cap Finish | Polished Brass |
End Cap Style | Snap End |
Compatible Post Manufacturer Part Number | QWAY310, QWAY312, QWAY314 |
Description
Barrier Rope, Rope Color Red, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Brass, End Cap Finish Polished Brass, Weight 2 lb, Compatible Post Manufacturer Part Number QWAY310, QWAY312, QWAY314
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Stamp Set, Reversed, 3/16" (25250)
- WERMA Wall Mount Bracket (97584010)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE ROMEO SOFT TOE, MENS PR (A7510-8.5W)
- WEST CHESTER Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, L, 50 PK, Blue (2550/L)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-33-6-1P)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-D4)
- QUEUEWAY Barrier Post, Yellow Post, 40" Post H (QPLUS-35-YA)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-L5)
- QUEUEWAY Barrier Post, Blue, Blue/Wht Striped Belt (QPLUS-23-D1)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-B9)
- MONTOUR LINE Retractable Belt Removable Stanchion, 2ft Black Post 11ft. Dk Gry (MX530R-BK-DGY-110)
- Queueway Crowd Control