Shop All Crowd Control Post & Ropes
Queueway
Barrier Post with Belt, Metal, 7-1/2 ft. L
Mfr # QWAYPOST-3S-B9
Zoro # G7191222
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Standard
- Base Material Stainless Steel
- Belt Length 7 1/2 ft
- Post Material Stainless Steel
Product Information
- Brand Queueway
- MFR # QWAYPOST-3S-B9
- Zoro # G7191222
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 39 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 40 in |
Height Adjustability | Fixed Height |
Details
Item | Barrier Post with Belt |
Base Type | Standard |
Base Material | Stainless Steel |
Post Material | Stainless Steel |
Belt Color | Black |
Color | Silver |
Number of Belts | 1 |
ADA Compliance | No |
Post Finish | Satin Stainless Steel |
Base Finish | Satin Stainless Steel |
Post Color | Silver |
Legend | No Legend |
Belt Pattern | No Pattern |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Post Color Silver, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Stainless Steel, Post Finish Satin Stainless Steel, Base Type Standard, Base Diameter 14 in, Base Material Stainless Steel, Base Finish Satin Stainless Steel, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Pg Iii 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4034-C (4034-C)
- TRU-SPEC Womens Tactical Pants, Size 12, Black (1031)
- ZORO SELECT Lockout Cable, Red, Dielectric, 3 ft.L (45MZ57)
- QUEUEWAY Contemporary Top Post, Polished SS, 39 in. (QWAY314-3P)
- QUEUEWAY Contemporary Top Post, Polished Brass (QWAY314-2P)
- QUEUEWAY Barrier Post, Blue, Blue/Wht Striped Belt (QPLUS-23-D1)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-B9)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-B9)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-21-6-2P)
- VESTIL Hd Galvanized Barrier w/Curved Feet (PRAIL-102-HD-G)
- Queueway Crowd Control