Shop All Crowd Control Post & Ropes
Queueway
Barrier Post with Belt, Metal, 7-1/2 ft. L
Mfr # QWAYPOST-33-R5
Zoro # G6531253
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Standard
- Base Material Steel
- Belt Length 7 1/2 ft
- Post Material Metal Alloy
Product Information
- Brand Queueway
- MFR # QWAYPOST-33-R5
- Zoro # G6531253
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 39 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Details
Item | Barrier Post with Belt |
Base Type | Standard |
Base Material | Steel |
Post Material | Metal Alloy |
Belt Color | Red |
Color | Black |
Base Finish | Black |
Number of Belts | 1 |
ADA Compliance | No |
Post Finish | Black |
Post Color | Black |
Legend | No Legend |
Belt Pattern | No Pattern |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Black, Base Type Standard, Base Diameter 14 in, Base Material Steel, Base Finish Black, ADA Compliance No, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Document Box, 11 In. W, 2-1/8 In. D (23304)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black, Mesh Spandex (113-12)
- CROWN MATTING TECHNOLOGIES Floor Mat, Brown, 3 ft. W x (NR0035BR)
- QUEUEWAY Urn Top Rope Post, Satin Stainless Steel (QWAY310-3S)
- QUEUEWAY Barrier Rope, Velour, 8 ft L (QWAYROPE-23-8-1P)
- QUEUEWAY Barrier Post, Powder Coated Post, 1 Belt (QPLUS-35-D4)
- QUEUEWAY Barrier Post, Purple Belt, 10 ft. Belt L (QPLUS-33-P5)
- QUEUEWAY Contemporary Top Post, Polished SS, 39 in. (QWAY314-3P)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-D4)
- VISIONTRON Barrier Post w/Belt, 15ft L, Yllw Belt (321YA-YW)
- Queueway Crowd Control Post & Ropes