Shop All Crowd Control Post & Ropes
Queueway
Barrier Post, Silver Post, Black Belt
Mfr # QPLUS-1P-B9
Zoro # G5688691
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Basic
- Base Material Metal Alloy
- Belt Length 10 ft
- Post Material Metal Alloy
Product Information
- Brand Queueway
- MFR # QPLUS-1P-B9
- Zoro # G5688691
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 40 in |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Post Color Silver, Product Type Stanchion, Includes Universal Cassette Clip, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Polished Chrome, Base Type Basic, Base Diameter 14 in, Base Material Metal Alloy, Base Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock and Bell Guard, Steel, 14" W, Gray (G2006)
- MAGID 2XL, White, Microporous Coated, Zipper (CVZ8MCPXXL)
- BRADY Label, 1/4 in W, Indoor, White (M6C-250-489)
- JACKSON SAFETY Anthem Series Face Shield Kits (14957)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-D4)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-33-6-1P)
- QUEUEWAY Barrier Post, Yellow Post, 40" Post H (QPLUS-35-YA)
- QUEUEWAY Barrier Post, Powder Coated Post, 1 Belt (QPLUS-35-D4)
- QUEUEWAY Barrier Post, Blue, Blue/Wht Striped Belt (QPLUS-23-D1)
- QUEUEWAY Barrier Post, Blue Post, Yllw/Blk Txt Belt (QPLUS-23-ESD)
- ZORO SELECT 2.5" Diameter Striped Stanchion - Safety Orange / White, 6 pk (96422-6)
- Queueway Crowd Control Post & Ropes