Shop All Electrical Raceways
Quest Technology International
Wirehider Raceway - 1/2'', White, 4Ft, Retail Single X 24
Mfr # FWH-11411
Zoro # G406580424
product price: $5.75
/ea
Sold in multiples of 24 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 48
- Width 0.475
- Height 0.475
Product Information
- Brand Quest Technology International
- MFR # FWH-11411
- Zoro # G406580424
- UPC # 85924100001
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 |
Width | 0.475 |
Height | 0.475 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
The WireHider Surface Mount Raceway was designed with both the professional and the DIY installer in mind. WireHider was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. This raceway duct speeds up installation by enabling you to simply push the cables into its flexible center slit and it allows you to exit anywhere along the run without the concern of the cable falling out._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 12 (HF323J)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V08)
- SQUARE D Power Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (9080LBA362101)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1-1/2'', White, 6Ft, 40 Pieces Bulk Carton (FWH-13614)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 6Ft, 50 Pieces Bulk Carton (FWH-11624)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', Beige, 50 Ft (FWF-25521)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1/2'', White, 6Ft, 50 Pieces Bulk Carton (FCL-21614)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'', White, 50 Ft (FWF-14511)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', White, 50 Ft (FWF-25511)
- SWE-TECH 3C 1.75 inch Surface Mount Cable Raceway, White, Outside Elbow, 90 Degree (FWT31R3-007WH)
- Quest Technology International Raceways