Shop All Electrical Raceways
Quest Technology International
Wirehider Raceway - 1/2'', White, 4Ft, 48 Pieces Bulk Carton
Mfr # FWH-11414
Zoro # G106580090
product price: $3.65
/ea
Sold in multiples of 48 for $175.20
$175.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 48
- Width 0.475
- Height 0.475
Product Information
- Brand Quest Technology International
- MFR # FWH-11414
- Zoro # G106580090
- UPC # 85924100004
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 |
Width | 0.475 |
Height | 0.475 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
The WireHider Surface Mount Raceway was designed with both the professional and the DIY installer in mind. WireHider was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. This raceway duct speeds up installation by enabling you to simply push the cables into its flexible center slit and it allows you to exit anywhere along the run without the concern of the cable falling out._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES RENU 15A TR RCPT WALNUT BROWN (RER15-WB)
- GE Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR309C102)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-350-2NS-EC)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'', White, 50 Ft (FWF-14511)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', Beige, 50 Ft (FWF-25521)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'' Low-Profile, White, 50 Ft (FWF-38511)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 4Ft, Retail Single X 24 (FCL-22411)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, Retail Single X 24 (FWH-11421)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, 48 Pieces Bulk Carton (FWH-11424)
- KABLE KONTROL Kable Kontrol® Hinged Wall Cord Cover Cable Raceway - 2.5" W x 0.875" H - 5' Length - Paintable PVC - White (WC9375)
- Quest Technology International Raceways