Shop All Electrical Raceways
Quest Technology International
Wirehider Raceway - 1/2'', Beige, 4Ft, Retail Single X 24
Mfr # FWH-11421
Zoro # G706580421
product price: $5.75
/ea
Sold in multiples of 24 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 48
- Width 0.475
- Height 0.475
Product Information
- Brand Quest Technology International
- MFR # FWH-11421
- Zoro # G706580421
- UPC # 87663000037
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 |
Width | 0.475 |
Height | 0.475 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
The WireHider Surface Mount Raceway was designed with both the professional and the DIY installer in mind. WireHider was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. This raceway duct speeds up installation by enabling you to simply push the cables into its flexible center slit and it allows you to exit anywhere along the run without the concern of the cable falling out._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Nylon Rivet Installation Tool (TNR)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206G)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 31/32" Insulated Spade Terminals 15PK (69991)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black, 1000 Sharp Tip Nylon Tie (222271)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 6Ft, 50 Pieces Bulk Carton (FWH-11624)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1-1/2'', White, 6Ft, 40 Pieces Bulk Carton (FWH-13614)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'', White, 50 Ft (FWF-14511)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, 48 Pieces Bulk Carton (FWH-11424)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, 48 Pieces Bulk Carton (FWH-12414)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1/2'', White, 6Ft, 50 Pieces Bulk Carton (FCL-21614)
- W BOX RWAY CONN 1-3/4in INS COR, 4PK (0E-175ICW4)
- Quest Technology International Raceways