Shop All Electrical Raceways
Quest Technology International
Wirehider Raceway - 1-1/2'', Beige, 6Ft, 40 Pieces Bulk Carton
Mfr # FWH-13624
Zoro # G306580135
Sold in multiples of 40 for $450.00
$450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 72
- Width 1.5
- Height 0.687
Product Information
- Brand Quest Technology International
- MFR # FWH-13624
- Zoro # G306580135
- UPC # 87663000414
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 72 |
Width | 1.5 |
Height | 0.687 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
The WireHider Surface Mount Raceway was designed with both the professional and the DIY installer in mind. WireHider was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. This raceway duct speeds up installation by enabling you to simply push the cables into its flexible center slit and it allows you to exit anywhere along the run without the concern of the cable falling out._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Molded Case Circuit Breaker, 3 Pole, 600V AC (FB3050)
- TRIPLETT CAT5 Coupler, White, Unshielded, 8 Contacts (CAT5-CPL-WH)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- DISCO Ylw Nyln Crimp Terminal #8 Stud/Ring Typ 12-10 G Wire PK10 (12142PK)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 6Ft, 40 Pieces Bulk Carton (FCL-22614)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', White, 50 Ft (FWF-25511)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', White, 6Ft, 50 Pieces Bulk Carton (FWH-11614)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, Retail Single X 24 (FWH-12411)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1/2'', White, 6Ft, 50 Pieces Bulk Carton (FCL-21614)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, 48 Pieces Bulk Carton (FWH-12414)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- Quest Technology International Raceways