Shop All Electrical Raceways
Quest Technology International
Wirehider Cover Lid - 1/2'', White, 4Ft, 48 Pieces Bulk Carton
Mfr # FCL-21414
Zoro # G106580441
Sold in multiples of 48 for $95.52
$95.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 48
- Width 0.645
- Height 0.535
Product Information
- Brand Quest Technology International
- MFR # FCL-21414
- Zoro # G106580441
- UPC # 87663000015
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 |
Width | 0.645 |
Height | 0.535 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
The WireHider non-Metallic Surface Mount Raceway was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. Cover lids are latex paintable, and can be used to give a profossionall finish to the installation in conjunction with WireHider accessories._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 18.1", Nylon, White, PK100 (BT5LH-C)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30 A, Not Rated (BP/ATM-A8-RP)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 6Ft, 50 Pieces Bulk Carton (FWH-11624)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 4Ft, Retail Single X 24 (FCL-22411)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 6Ft, 40 Pieces Bulk Carton (FWH-12614)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, Retail Single X 24 (FWH-11421)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, Retail Single X 24 (FWH-12411)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', White, 50 Ft (FWF-25511)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- Quest Technology International Raceways