Shop All Electrical Raceways
Quest Technology International
Wirehider Cover Lid - 1'', White, 6Ft, 40 Pieces Bulk Carton
Mfr # FCL-22614
Zoro # G006580435
product price: $4.29
/ea
Sold in multiples of 40 for $171.60
$171.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 72
- Width 1.225
- Height 0.605
Product Information
- Brand Quest Technology International
- MFR # FCL-22614
- Zoro # G006580435
- UPC # 87663000102
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 72 |
Width | 1.225 |
Height | 0.605 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
The WireHider non-Metallic Surface Mount Raceway was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. Cover lids are latex paintable, and can be used to give a profossionall finish to the installation in conjunction with WireHider accessories._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND USB Charger Receptacle, 15A, Type A and C (R26USBACLA)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RMXLN)
- HELI-TUBE 3/8 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-100)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-153P-GR)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'' Low-Profile, White, 50 Ft (FWF-38511)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1-1/2'', White, 6Ft, 40 Pieces Bulk Carton (FWH-13614)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', Beige, 50 Ft (FWF-25521)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 4Ft, Retail Single X 24 (FCL-22411)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 4Ft, 28 Pieces Bulk Carton (FCL-22414)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, Retail Single X 24 (FWH-12411)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- Quest Technology International Electrical Raceways