Shop All Electrical Raceways
Quest Technology International
Wirehider Cover Lid - 1-1/2'', White, 4Ft, 24 Pieces Bulk Carton
Mfr # FCL-23414
Zoro # G806580444
Sold in multiples of 24 for $90.96
$90.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 48
- Width 1.687
- Height 0.875
Product Information
- Brand Quest Technology International
- MFR # FCL-23414
- Zoro # G806580444
- UPC # 87663000116
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 |
Width | 1.687 |
Height | 0.875 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
The WireHider non-Metallic Surface Mount Raceway was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. Cover lids are latex paintable, and can be used to give a profossionall finish to the installation in conjunction with WireHider accessories._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Push Button Hy49A-1 Push Button Assembly 1" Partition (0318049)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDSC271-SA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200)
- SQUARE D 277VAC Electrically Held Lighting Contactor 2P 30A (8903LO20V04)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1-1/2'', Beige, 4Ft, 24 Pieces Bulk Carton (FCL-23424)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1-1/2'', White, 6Ft, 40 Pieces Bulk Carton (FWH-13614)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, Retail Single X 24 (FWH-12411)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'', Beige, 50 Ft (FWF-14521)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', White, 6Ft, 50 Pieces Bulk Carton (FWH-11614)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', White, 50 Ft (FWF-25511)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- Quest Technology International Electrical Raceways