Shop All Micro-USB, Type-C & Lightning Charging Cables
Quest Technology International
Usb-2.0 Lightning Cables, White, 6 Ft
Mfr # NUB-6806
Zoro # G006580114
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Off-White
Product Information
- Brand Quest Technology International
- MFR # NUB-6806
- Zoro # G006580114
- UPC # 80011805796
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 6 ft |
Details
Color | Off-White |
Description
Quest offers USB 2.0 version Lightning cables for both sync and charge your apple devices. The color is classic Apple white.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRO CANNING RACK 12.25"" (604)
- 5 CORE 5 Core Speaker Stand Pair Tripod Tall DJ Studio Monitor stands 72" Pole Mount Black (SS HD 2PK BLK WOB)
- SPORTICULTURE Projector Light Broncos (LEDDEN)
- ICOM Mounting Bracket, 5-1/8" L, 2-1/2" H (MB130)
- GET POWER GetPower 10 ft. L Lightning to USB Cables (GP-XL-BRD-L)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- 5 CORE 5 Core Wireless Charging Pad 15W Qi-Certified Fast Phone Charging Mat Cargador Inalámbrico Para (CDKW01 B)
- SATECHI Usb C To Apple Lightning Cable 10in, Space Gray (ST-TCL10M)
- MONOPRICE Usb C To HDMI Adapter (13235)
- POWER UP! Braided USB Cable w/Metal Ends Type C USB 4ft Red (191-050929)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, White (FC6-WHT256530)
- Quest Technology International Micro-USB, Type-C & Lightning Charging Cables